Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1 / 8PF x 6mm male screw stem

Compatible Hose Diameter (phi mm)
6(1/4inch), 6(1/4inch), 6(1/4inch), 6(1/4inch)
Dimension h (mm)
37, 37, 37, 37
Withstanding Pressure (MPa)
1.2, 1.2, 1.2, 1.2
Screw Diameter
1/8inchPF, 1/8inchPF, 1/8inchPF, 1/8inchPF
Subtense(mm)
13, 13, 13, 13
Hole Diameter (phi mm)
5, 5, 5, 5
Weight (g)
12, 12, 12, 12
ESCO Part Number
EA141AS-12, EA141AS-12, EA141AS-12, EA141AS-12
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 EA141AS-12 06715667 7.99 SGD
Shipped after 2018-06-27
ADD TO CART