Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3/4 inch x 19 mm male screw stem

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Hose Diameter (phi mm)
19(3/4inch)
Dimensions I (mm)
65
Withstanding Pressure (MPa)
2.5
Screw Diameter
PF3/4inch
Subtense(mm)
27
Inner Diameter (phi mm)
15
Weight (g)
99
ESCO Part Number
EA141BE-66
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EA141BE-66 03420076 12.99 SGD
In stock
ADD TO CART