Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

7 x 8 mm double-ended wrench

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions b2 (mm)
18
Dimensions b1 (mm)
17
Dimensions a (mm)
4
Subtense(mm)
7x8
Weight (g)
25
Overall Length (mm)
140
ESCO Part Number
EA615KA-5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA615KA-5 03529985 20.99 SGD
Shipped after 2018-06-28
ADD TO CART