Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3/8 inch [Hex-Plus] long key wrench

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Size (inch)
3/8
Dimensions A (mm)
38
Shaft Length (mm)
212
ESCO Part Number
EA573VB-24
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA573VB-24 03498564 21.99 SGD
Shipped after 2018-06-26
ADD TO CART