Buy more than* S$200* and get FREE SHIPPING

300mm Monkey wrench

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Mouth Width (mm)
34
Overall Width (mm)
83
Weight (g)
420
Overall Length (mm)
300
ESCO Part Number
EA530A-12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EA530A-12 03476514 60.99 SGD
Shipped after 2018-01-22
ADD TO CART