Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

M5 [XZN] key wrench

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Point Shape
XZN
Dimension L2 (mm)
25
Shaft Length (mm)
72
Size
M5
ESCO Part Number
EA573TX-5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA573TX-5 03498485 10.99 SGD
Shipped after 2018-06-27
ADD TO CART