Buy more than* S$200* and get FREE SHIPPING

50mm S Hook

Mouth Width (mm)
15
Working Load (kg)
8
Wire Diameter (phi mm)
4
Overall Length (mm)
50
Material
(Body) coating line, (cap) PVC
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 EA638EB-50 03551387 1.49 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products