Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hose Adapters

5.00 (1)
Connection Thread
3/4inch-11.5(ASH)
Inner Diameter (inch [mm])
1/2 5/8 3/4 · (Hose)
Dimension (mm)
21 x 53
Material
Polyester
ESCO Part Number
EA124GC-9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA124GC-9 03414844 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint skin adjustment
5
From Japan
On 2016-04-21 19:27:59
Can be used without problems Price is also cheap, because there are many types you can purchase appropriate items.
This review is about item#03414844.

Related Products