Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2.5 x 4 mm push spring

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adherence Height (mm)
1.5
Total Number of Turns
5.5
Allowable Load (kgf)
0.137
Spring constants (kgf/mm)
0.0684
Outer Diameter (phi mm)
2.5
Wire Diameter (phi mm)
0.23
ESCO Part Number
EA952VB-4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(20pc) 1 EA952VB-4 03696962 5.99 SGD
In stock
ADD TO CART