Buy more than* S$200* and get FREE SHIPPING

8.0 x 22 mm push spring

Adherence Height (mm)
13.2
Total Number of Turns
11.5
Allowable Load (kgf)
4.88
Spring constants (kgf/mm)
0.694
Outer Diameter (phi mm)
8
Wire Diameter (phi mm)
1.2
ESCO Part Number
EA952VL-22
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1set(10pc) 1 EA952VL-22 03697084 13.99 SGD
Shipped after 2018-01-24
ADD TO CART