Buy more than* S$200* and get FREE SHIPPING

6.4 mm x 1.5 m stainless steel chain

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Working Load (kg)
706
Wire Diameter (phi mm)
6.4
Overall Length (m)
1.5
Weight (kg)
1.62
Material
SUS316
ESCO Part Number
EA980SG-10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EA980SG-10 03708345 93.99 SGD
In stock
ADD TO CART