Buy more than* S$200* and get FREE SHIPPING

10mmX1 / 2PT [with PT] Y-type Union

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (packing)
NBR
Dimensions J (mm)
30
Mounting Screw
1/2inchPT
Dimensions p (mm)
18.5
Tube Outside Diameter (phi mm)
10
Dimensions B (mm)
21.5
Dimensions E (mm)
4.2
Dimensions D (mm)
36
Allowable Temperature (degreeC)
-15-60
Dimension F (mm)
18.5
Dimensions A (mm)
15
Operating Pressure Range (MPa)
0-1
Subtense(mm)
22
Dimensions L (mm)
64
ESCO Part Number
EA140HA-104
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA140HA-104 03417574 8.99 SGD
Shipped after 2018-01-24
ADD TO CART