Buy more than* S$200* and get FREE SHIPPING

50x 18mm solid rubber wheels

4.43 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Heat-Resistant Temperature (deg C)
-20-60
Withstand Load (kg)
40
Wheel Width (mm)
18
Weight (g)
70
Wheel Diameter (phi mm)
50
Shaft Diameter (phi mm)
6
ESCO Part Number
EA986MF-50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EA986MF-50 03718705 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Change suitcase caster
5
From Japan
On 2017-08-12 15:03:59
The original caster cracked and replaced. Although it was somewhat different in size, there is no problem in use.
This review is about item#3718705.
Tire change of suitcase
5
From Japan
On 2017-06-11 17:31:17
There was only a wheel of the perfect size, and I ordered it. The price was affordable, the building was solid, and the exchange was also possible with M6 bolt and U nut installed without problem.
This review is about item#3718705.
Replace wheel of suitcase
5
From Japan
On 2017-05-28 17:40:36
It was a great help as we only had this item with matching wheel diameter and boss width matching items we wanted to exchange. Also, it was good as product search was made smoothly.
This review is about item#3718705.
For exchanging caster tires
4
From Japan
On 2016-12-02 12:03:51
The tire of the caster of the equipment bag was narrow with a width of 20 mm, and I could not find anything quite suitable. I ordered this product by chance and ordered it. Width fits perfectly but is it a color that makes you feel a bit delicate as it looks? Well I guess it is not where I am concerned (lol)
This review is about item#3718705.
Wheel repair of suitcase
2
From Japan
On 2016-04-06 22:28:50
Is there a small suitcase that fits in size? In my use it is difficult to find a suitable size.
This review is about item#03718705.
Suitcase caster wheel exchange
5
From Japan
On 2016-01-04 17:42:32
I bought it for replacement because the wheel of the suitcase was damaged. With wheels with ball bearings, the wheel size, axle width, axle diameter were just right size. Bearing fitted perfectly as a caster and good, I am satisfied with smooth movement.
This review is about item#03718705.
As a suitcase caster exchange wheel
5
From Japan
On 2015-06-20 20:00:12
As Samsonite's suitcase casters broke down due to fatigue failure, when examining the maker's repair one wheel at 10,000 yen delivery time over 2 weeks ,,,. After having repaired four wheels, it will be an amount of stuff like stuff, so we decided to repair it on our own. Bearings are very good, performance up compared to pure wheels.
This review is about item#03718705.