Buy more than* S$200* and get FREE SHIPPING

M8 x 50 mm [With urethane] Stopper bolt

Size (mm)
M8x50
Dimension h (mm)
2
Dimension T (mm)
5
Dimensions B (mm)
13
Dimensions D (mm)
10
Dimension t (mm)
2
Dimension L1 (mm)
3
Dimension H (mm)
5.5
Weight (g)
20
ESCO Part Number
EA948E-12
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA948E-12 03681763 14.99 SGD
Shipped after 2018-02-27
ADD TO CART