Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

17x22mm flare nut wrench [ESCO]

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Overall Length (mm)
225
Dimension (mm)
17x22
ESCO Part Number
EA605E
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EA605E 03518803 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When removing the nut of the car radiator radiator
5
From Japan
On 2015-11-02 19:28:38
Until now, one of the nuts that did not catch was easily honed. However, the size of the nut is no more than 19 mm and it suffers without proper tooling. Work is suspended.
This review is about item#03518803.