Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Clamp Meter

5.00 (1)
...see all>
Product Options
ADD TO CART
Measuring Range ESCO Part Number Maximum Measuring Conductor Diameter (mm) Using Circuit Voltage Measurement Function Dimensions (Width W x Depth D x Height H) (mm) Power Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range ESCO Part Number Maximum Measuring Conductor Diameter (mm) Using Circuit Voltage Measurement Function Dimensions (Width W x Depth D x Height H) (mm) Power Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200A/600A, 200A/600A EA708S-2, EA708S-2 40, 40 - - 64x23x175, 64x23x175 - 116, 116 *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 -- 03565931 -
Discontinued
[x]
20A/200A EA708S - AC600V below Alternating current (clamp type) 54x20x155 LR over 44x2 pieces 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA708S 03565922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Current measurement
5
From Japan
On 2014-11-10 22:02:16
Easy to use. It is easy to see
This review is about item#03565922.