Buy more than* S$200* and get FREE SHIPPING

1/2 sqx 5 mm impact [Inhex] socket

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Outlet Corner (inch)
1/2
Subtense(mm)
5
Dimensions L (mm)
142
Weight (g)
10
Overall Length (mm)
61
ESCO Part Number
EA164DF-5
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA164DF-5 03423725 43.99 SGD
Shipped after 2018-05-24
ADD TO CART