Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
[3-32mm] hose pinch-off tool
[x]close
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Tools for Water Supply, Air Conditioning Piping
>
Piping cutter
>
Pipe Cutter
[3-32mm] hose pinch-off tool
ESCO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
ESCO Part Number
EA514AC-32
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
Now we ship to
...
see all>
Top
Product Options
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1pc
1
EA514AC-32
03469435
71.99 SGD
Shipped after 2018-04-26
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Pinch-Off Pliers
KYOTO TOOL (KTC)
40.99 SGD
(3)
Pinch Off Pliers
KYOTO TOOL (KTC)
56.99 SGD
Hose Pinch Pliers
BBK (Bunkaboeki Kogyo)
33.99
-
74.99 SGD
(1)
[3-63mm] hose pinch-off tool
ESCO
90.99 SGD
Pinch off tool
ESCO
199.99 SGD
Pinch-Off Pliers
ESCO
-
Pinch-Off Pliers
ROTHENBERGER
50.99 SGD
(1)
Hose Pincher
Lisle
-
2mm V-type sculpture only
ESCO
67.99 SGD
0-10mm Dial Micrometer
ESCO
249.99 SGD
7 pcs combination wrench set
SEK (SUEKAGE SANGYO)
179.99 SGD
[Non spark] hole for the snap ring pliers
ESCO
469.99
-
859.99 SGD
Ribbon cable cutter 56MM
KNIPEX
179.99 SGD
SPONGE 5-A 200x100x50
JET INOUE
-
(1)
>>
Category
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Tools for Water Supply, Air Conditioning Piping
>
Piping cutter
>
Pipe Cutter
Top