Buy more than* S$200* and get FREE SHIPPING

14.3mm tube brush head [stainless]

Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions C (mm)
44
Brush Diameter (phi mm)
14.3
Dimensions B (mm)
100
Dimensions e (mm)
8phi
Dimensions A (mm)
154
Dimension d (mm)
4phi
ESCO Part Number
EA109CH-14.3
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA109CH-14.3 03406767 25.99 SGD
Shipped after 2018-05-29
ADD TO CART