Buy more than* S$200* and get FREE SHIPPING

  • Category

50mm Paint Brush

Trim Width (mm)
50.8
Material (Handle Part)
Tree
Material (Brush Part)
Pig bristles (black)
Trim Length (mm)
55
Dimension / Size (mm)
50
Overall Length (mm)
235
ESCO Part Number
EA109P-50
Application
For highly viscous paint coating.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109P-50 03409506 -
Discontinued
[x]
ADD TO CART

Category

  • Category