Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

No 2 x 50 mm [+] bit

5.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Size
#2
Overall Length (mm)
50
ESCO Part Number
EA611GA-2
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA611GA-2 03522881 5.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On a daily basis
5
From Japan
On 2013-03-12 14:13:46
I have been looking for this short ones. Actually, there are cases in which it is not attached to the electric motor main body depending on the manufacturer, but it is quite short in this head but ... the torque is transmitted without blurring.
This review is about item#03522881.