Buy more than* S$200* and get FREE SHIPPING

5 mm [3 mm axis] nylon brush

Maximum Speed (min-1[r. p.m])
15000
Wire Diameter (phi mm)
0.2
Height (mm)
8
Diameter (phi mm)
5
Shaft Diameter (phi mm)
3
ESCO Part Number
EA819AN-3
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 EA819AN-3 03616487 7.99 SGD
Shipped after 2018-01-25
ADD TO CART