Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

50mmx30m Hose for Underwater Pump

Hose Diameter (phi mm)
25
Withstanding Pressure (MPa)
0.7
Outer Diameter (phi mm)
29.3
Thickness (mm)
1.4 +/- 0.3
Inner Diameter (phi mm)
26.5 +/- 1.0
Length (m)
10
Material
PVC, polyester Itoiri
ESCO Part Number
EA345GD-10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA345GD-10 03434584 -
Discontinued
[x]
ADD TO CART