Buy more than* S$200* and get FREE SHIPPING

Submersible Pump Hose

Hose Diameter (phi mm)
40
Outer Diameter (phi mm)
42.8
Thickness (mm)
1.4+/-0.3
Inner Diameter (phi mm)
40.0 +/- 2.0
Length (m)
20
Material
PVC,polyesterItoiri
ESCO Part Number
EA345GF-20
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA345GF-20 03434645 -
Discontinued
[x]
ADD TO CART