Buy more than* S$200* and get FREE SHIPPING

50mmx30m Hose for Underwater Pump

Hose Diameter (phi mm)
50
Withstanding Pressure (MPa)
0.4
Outer Diameter (phi mm)
54.9
Thickness (mm)
1.45 +/- 0.3
Inner Diameter (phi mm)
52.0 +/- 2.0
Length (m)
10
Material
PVC, polyester Itoiri
ESCO Part Number
EA345GG-10
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA345GG-10 03434663 -
Discontinued
[x]
ADD TO CART