Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rechargeable Hair Remover

5.00 (2)
Dimensions (Width x Length x Height ) (mm)
67x163x92
Power
Single 2 battery 2 (sold separately)
Weight (g)
175
Color
Pink
ESCO Part Number
EA763AF-3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA763AF-3 03593493 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hairdressing of clothes
5
From Japan
On 2015-10-03 15:04:10
I use it without an attachment. Unlike cheap ones, you can get it well
This review is about item#03593493.
Car interior finish
5
From Japan
On 2015-07-23 14:56:37
It is 100 times better than the one that is nothing better than nothing but the trace of the fabric is still beautiful.
This review is about item#03593484.

Related Products