Buy more than* S$200* and get FREE SHIPPING

Fine stirrer F-101N

Stirring Capacity (mL)
50-3000, 50-3000
Material (Plate)
Stainless
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
183x195x83, 183x195x83
Motor
Kumatori form
Power
AC100V 50/60Hz 0.5A, AC100V 50/60Hz 0.5A
Revolution (min-1[r.p.m])
30-1800, 30-1800
Weight (kg)
1.35, 1.35
Model
F-101N, F-101N
TGK Product Number
692-63-07-08, 692-63-07-08
Accessories
Stirrer: 30mm1 pieces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 692-63-07-08 02962391 269.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products