Buy more than* S$200* and get FREE SHIPPING

Keyless Chuck

5.00 (3)
Caution
Cannot be used in tapping machine.
Mounting Taper
JT6
Clutching Capability (mm)
0.5 - 13
Deflection Pricision
Less than 50micro
Outer Diameter (phi mm)
50.5
Weight (kg)
1.03
Overall Length (mm)
105
TRUSCO Part Number
150-7516
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KL-130N 08282391 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drilling work
5
From Japan
On 2012-11-12 16:02:12
I purchased it to make keyless chuck with drilling work. Usability is unchanged with other manufacturers, it is good. It is recommended.
This review is about item#08282391.
Light cutting / drilling etc. by milling etc
5
From Japan
On 2011-04-15 13:09:18
We are using it attached to the arbor of MT3 - JT6. The runout is about 0.04 mm and there is no problem at all.
This review is about item#08282391.
Perforation of aluminum plate by drill and hole saw
5
From Japan
On 2010-04-21 16:34:16
It is extremely robust and detachment is extremely easy while surely feeling good at biting to the shank. It is also appreciated for high precision that the tower capability is 0.5 mm. Although it is inexpensive among products of similar kind, I think that it is excellent as a performance as it is outstanding.
This review is about item#08282391.

Related Products