Buy more than* S$200* and get FREE SHIPPING

Flexhorn (GB type , grain size 320)

Shaft Diameter (phi mm)
7.8, 7.8, 7.8
Overall Length (mm)
344, 344, 344
Grain Size
320, 320, 320
...see all>
Product Options
ADD TO CART
Length of Abrasive Grain(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length of Abrasive Grain(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102, 102, 102 1pc 1 GB-105.0 02310077 279.99 SGD
Shipped after 2018-05-01
89, 89, 89 1pc 1 GB-95.0 02310445 269.99 SGD
Shipped after 2018-05-02
89, 89, 89 1pc 1 GB-89.0 02310314 249.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products