Buy more than* S$200* and get FREE SHIPPING

Flexhorn (GB type , grain size 600)

Shaft Diameter (phi mm)
7.8, 7.8, 7.8
Overall Length (mm)
344, 344, 344
Grain Size
600, 600, 600
...see all>
Product Options
ADD TO CART
Length of Abrasive Grain(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length of Abrasive Grain(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89, 89, 89 1pc 1 GB-89.0 02310366 239.99 SGD
Shipped after 2018-04-02
102, 102, 102 1pc 1 GB-105.0 02310043 269.99 SGD
Shipped after 2018-01-29
89, 89, 89 1pc 1 GB-83.0 02310165 219.99 SGD
Shipped after 2018-04-02
89, 89, 89 1pc 1 GB-95.0 02310463 259.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products