Buy more than* S$200* and get FREE SHIPPING

Condor Dust Cart Y - 1 Large Frame Only

5.00 (1)
2015 Trusco Published Pages
4 2040
2014 TRUSCO Published Page
3-1079
Castle Diameter (phi mm)
100, 100
Dimensions (Width W x Depth D x Height H) (mm)
680x735x880, 680x735x880
Maximum Loading Capacity (kg)
About 30
Capacity (L)
About 210
Weight (kg)
About 8.0
Material
Steel pipe heavy chromate plating
TRUSCO Part Number
225-8391, 225-8391
Option
Only the frame. Bag is sold separately.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CA392-00LX-MB 02346057 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When cleaning rooms
5
From Japan
On 2017-11-13 16:05:37
Since the wheels are solid, it is easy to carry even if heavy baggage is put in. Also, because it is used outdoors, stability of the wheel is indispensable.
This review is about item#2346057.

Related Products