Buy more than* S$200* and get FREE SHIPPING

T Spiral Tap oversize

Chamfer Lc
2.5P
Dimensions Lk (mm)
7
Chamfer
2.5P
Screw Type
M
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Pitch (mm) Dimension dn (phi mm) Shank Diameter (mm) Dimensions LN (mm) Angle Width K (mm) Screw Length L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Dimension dn (phi mm) Shank Diameter (mm) Dimensions LN (mm) Angle Width K (mm) Screw Length L1 (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) Screw Length (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 4.8 6 25 4.5 10 6 GT9 62 10 M6 1pc 1 O-TSP M6x1 GT9 05811811 10.66 SGD
Shipped after 2017-12-20
0.7 3.1 5 20 4 7 5 GT8 52 7 M4 1pc 1 O-TSP M4x0.7 GT8 05811793 8.36 SGD
In stock
ADD TO CART

Related Products