Buy more than* S$200* and get FREE SHIPPING

Indoor Type Single Phase 100 V General Powered Products Electric Works Drum

Outlet Specification
2P, 2P
Electric Wire Specification-Number of Cores
2, 2
Rated Current (A)
15, 15
Plug Socket Shape
Double pole
Plug Socket Number
4, 4
Rated Voltage (V)
125, 125
...see all>
Product Options
ADD TO CART
Cable Specification - Thickness (mm2) Electric Wire Permissible Current (A) Electric Wire Specification-Classification Electric Cable Specification - Length (m) Type Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Specification - Thickness (mm2) Electric Wire Permissible Current (A) Electric Wire Specification-Classification Electric Cable Specification - Length (m) Type Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0, 2 22, 22 VCT, VCT 50, 50 Indoor type 9.5, 9.5 125-5142 - - 1PC 1 NF-504D 02169246 169.99 SGD
In stock
3.5, 3.5 32, 32 SVCT, SVCT 30, 30 Indoor 8.3, 8.3 125-5169, 125-5169 3 1857 2-2617 1PC 1 NF-304F 02169237 199.99 SGD
In stock
ADD TO CART

Related Products