Buy more than* S$200* and get FREE SHIPPING

Sten cut (for stainless steel)

Caution
* FST125, FST160, FST180 is included ring hole diameter will be 19mm, This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Attached Ring Bore Diameter (phi mm) Blade Thickness (mm) Outside Diameter (phi) Outer Diameter (phi mm) Ountside Diameter x Thickness x Bore Diameter (mm) Hole Diameter (phi mm) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attached Ring Bore Diameter (phi mm) Blade Thickness (mm) Outside Diameter (phi) Outer Diameter (phi mm) Ountside Diameter x Thickness x Bore Diameter (mm) Hole Diameter (phi mm) Number of Blades TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.8 110 110/115 phi110x1.8xphi20.0 20 40 123-7934 1sheet 1 FST110 02302772 169.99 SGD
In stock
19 1.8 160 160 phi160x1.8xphi20.0 20 60 123-7951 1sheet 1 FST160 02302797 239.99 SGD
In stock
19 1.8 180 180 phi180x1.8xphi20.0 20 60 123-7969 1sheet 1 FST180 02302806 239.99 SGD
In stock
- 1.9 307 305/307 phi307x1.9xphi25.4 25.4 80 123-7977 1sheet 1 FST305 02302815 409.99 SGD
In stock
ADD TO CART

Related Products