Buy more than* S$200* and get FREE SHIPPING

SUS-ST-type universal car (double bearing) screwed

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wheel Diameter D (phi mm)
65
Turning Radius R (mm)
61
Allowable Load (daN)
60
Eccentricity E (mm)
27
Allowable Load (kgf)
61.2
Screw T
M12
Attachment Height H (mm)
89
Mt. pace / (mm)
1.75
Subtense(mm)
21
Wheel Width (mm)
25
Length (mm)
35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SUS-ST-65UR, M12 x35 02545304 23.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products