Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hammer caster 413S - Flexible car (phenol car) with stopper

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
70x58
Mounting Dimensions XxY (mm)
55x42
...see all>
Product Options
ADD TO CART
Turning Radius (mm) Wheel No. Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Turning Radius (mm) Wheel No. Wheel Width (mm) Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
69 428S-PH75 27 75 80 28 93 1pc 1 413S-PH75 07353193 17.99 SGD
In stock
69 428S-PH65 27 65 70 29 85 1pc 1 413S-PH65 07353184 15.99 SGD
In stock
68 428S-PH50 25 50 70 26 70 1pc 1 413S-PH50 07353175 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Hand made wincle clen self made
3
From Japan
On 2016-07-06 18:12:49
Rubber cars might have been better as there are many things to do with the outside irrigation and hard ground.
This review is about item#07353193.

Related Products