Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

E-type universal car (rubber car double bearing) Plate

5.00 (1)
...see all>
Product Options
ADD TO CART
Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Wheel Width (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Turning Radius R (mm) Allowable Load (daN) Eccentricity E (mm) Allowable Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Bore Diameter P (phi mm) Wheel Width (mm) TRUSCO Part Number Wheel Diameter D (phi mm) Turning Radius R (mm) Allowable Load (daN) Eccentricity E (mm) Allowable Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
92, 92, 92 70x42, 70x42, 70x42 56x28, 56x28, 56x28 6.5, 6.5, 6.5 21, 21, 21 - 75, 75, 75 65, 65, 65 40, 40, 40 27, 27, 27 - 1pc 1 E-75RH 02535565 8.99 SGD
Shipped after 2018-06-25
148, 148, 148 100x58, 100x58, 100x58 82x40, 82x40, 82x40 8.8, 8.8, 8.8 25, 25, 25 - 125, 125, 125 99, 99, 99 50, 50, 50 36, 36, 36 - 1pc 1 E-125RH 02535407 15.99 SGD
Shipped after 2018-06-25
122 100x58 82x40 8.8 25 379-5888 100 82 50 31 51 1pc 1 E-100RH 02535364 11.99 SGD
In stock
65 70x42 56x28 6.5 20 - 50 47 30 22 30.6 1pc 1 E-50R 02535443 4.99 SGD
Shipped after 2018-06-25
82 70x42 56x28 6.5 21 379-6027 65 - 30 23 - 1pc 1 E-65RH 02535504 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of dolly
5
From Japan
On 2017-10-29 20:57:32
I exchanged because the play of the existing truck wheels became big. We chose this type because the size of the mounting plate was fixed. Although it is a relatively inexpensive item with respect to the wheel diameter, there is no obstacle at all in use.
This review is about item#2535364.

Related Products