Buy more than* S$200* and get FREE SHIPPING

P Series Parallel Caster

4.83 (6)
Wheel Diameter D (phi mm)
18
Wheel Width W(mm)
20
Eccentricity E (mm)
11.7
Attachment Height H (mm)
11.5
Allowable Load (daN[kgf])
30[30.6]
Dimention X (mm)
58.3
Dimensions A (mm)
61
Dimension d (mm)
57.3
Dimensions L (mm)
17.5
Material (Wheel)
Nylon
Brake
None
Model
Parallel caster wheels
Shape
Universal car
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Parallel caster wheels 02546187 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Large drawer casters
5
From Japan
On 2018-02-21 23:26:38
Load capacity is sufficient. However, hole punching is very severe. It is 57.3 mm <58.3 mm. Leave it at 57 mm and sharpen little by little with a spindle sander ... Unless you match it depending on the type of wood you can break it. Because it is a dimension that does not have a Fosunabit and a hole saw, I used a power bit of Kanazawa to make a hole. I am durable and want to use it again.
This review is about item#2546187.
Used for movement of a desk table
5
From Japan
On 2017-02-17 17:48:48
As you see it normally, the height does not change when it is not on, and you can move easily when moving.
This review is about item#2546187.
Translation truck on foot
5
From Japan
On 2016-12-08 16:41:39
It is quite durable against plastic, convenient to fix with double sided tape on top.
This review is about item#2546187.
Mounting on low table
5
From Japan
On 2016-06-25 11:20:50
I bought it to lower the height of the low table, but since I can not keep punching holes in new furniture, I fixed it with a strong double-sided tape. The comfort is very comfortable.
This review is about item#02546187.
Used for truck of blue heater
4
From Japan
On 2016-02-23 16:20:24
Because the running performance is good, I would like to stop using what I have been using so far and use it for ordering furniture such as TV stands.
This review is about item#02546187.
For movement of massage chair
5
From Japan
On 2012-08-15 01:14:29
It fits within the 30 mm high and finished to a height that is no problem for sitting on the massage chair. Using six, you can move very smoothly. The hole of 57.3 Φ used Kanazawa's free awl W 10252627 K-107.
This review is about item#02546187.

Related Products