Buy more than* S$200* and get FREE SHIPPING

Protractor No.400 2 rod

2015 Trusco Published Pages
1 0967, 1 0967
Precision (minute)
+/-15, +/-15
Pole Length (mm)
634, 634
Pole Thickness (mm)
2, 2
Measurement Range (degree)
0-180゚, 0-180゚
Body Thickness (mm)
2, 2
Minimum Value (degree)
0.5, 0.5
Diameter (phi mm)
250, 250
TRUSCO Part Number
377-6310, 377-6310
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1pc(s) 1 02801976 319.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products