Help
Contact Us
Log Off
Sign In
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Flat type Spirit level 600 - 0.1 B class
[x]close
All Products
>
Measurement, Survey Supplies
>
Spirit Levels
>
Spirit Levels
>
Flat Level
Flat type Spirit level 600 - 0.1 B class
Obishi Keiki Seisakusho
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Sensitivity (mm/m)
0.1, 0.1
Dimension (mm)
600x45x50, 600x45x50
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
1pc(s)
1
02793944
1,559.99 SGD
Shipped after 2018-05-02
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Earth Plate BP
MYZOX
20.99
-
23.99 SGD
Flat type Spirit level 450 - 0.02 B class
Obishi Keiki Seisakusho
1,179.99 SGD
Magnetic Torpedo Aluminum Level
TRUSCO
55.99
-
93.99 SGD
Mass Level
EBISU (Level)
139.99
-
169.99 SGD
Earth Nail BP
MYZOX
4.99
-
11.99 SGD
Aluminum Square with a stand
Shinwa Rules
149.99
-
209.99 SGD
Precision Flat Spirit level
FSK
-
Level Staff
MYZOX
87.99
-
129.99 SGD
Sefuta SUS430
IWABUCHI
2.99
-
6.99 SGD
(3)
Laser Level
Shinwa Rules
-
(3)
>>
Category
All Products
>
Measurement, Survey Supplies
>
Spirit Levels
>
Spirit Levels
>
Flat Level
Related Products
Obishi
Obishi Keiki Seisakusho
Top