Buy more than* S$200* and get FREE SHIPPING

Carbide stainless steel hole cutter (with carbide tip)

Hole Nut Set (mm)
5x6
Drill Chuck d (mm)
13
Blade Thickness (mm)
2.1
Effective Cutting Capacity (mm)
5
Screw Diameter (mm)
M16P=1.5
Drill Diameter (phi mm)
8
Blade Diameter (phi mm)
81
Drill Length (mm)
60
Shank Diameter (phi mm)
13.0(NO.4)
Overall Length (mm)
96
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TG81 07584263 199.90 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products