Buy more than* S$200* and get FREE SHIPPING

Copper hammer

2015 Trusco Published Pages
2 0755
2014 TRUSCO Published Page
2-0721
Material (head)
copper
Dimension W (mm)
30, 30
Dimension H (mm)
88, 88
Dimensions L (mm)
330, 330
Weight (g)
450, 450
Size
1 pounds
TRUSCO Part Number
395-7985, 395-7985
Compatible
Head exchange possible. (Roll pin type) body is made of cast iron.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07133612 84.99 SGD
In stock
ADD TO CART

Related Products

KTC

KTC