Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Torque wrench for large car

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Torque Scale
5
Square Drive (mm)
19.0
...see all>
Product Options
ADD TO CART
Torque Adjustment Range (N-m) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque Adjustment Range (N-m) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100-550 4.4 1189 1pc 1 DQLE550N2 87035505 949.99 SGD
Shipped after 2018-06-28
100-750 7.1 1365 1pc 1 DQLE750N2 75996076 939.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To tighten the wheel nut of the car
5
From Japan
On 2015-12-28 20:59:09
It is a thing corresponding to the left and right screws and decided on the east day of domestic production just without a good size as being another manufacturer.
This review is about item#87035505.

Related Products