Buy more than* S$200* and get FREE SHIPPING

Chip VNBR

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0531
Minimum Machining Diameter A (mm)
4
Overall Length L1 (mm)
39.8
Dimension r (mm)
0.2
Dimension L2 (mm)
20
Dimension S (mm)
0.5
Dimension F (mm)
3.5
Dimension H (mm)
3.9
Material
PR930
TRUSCO Part Number
209-1445
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(5pc) 1 VNBR0420-02 05002557 149.99 SGD
In stock
ADD TO CART

Related Products