Buy more than* S$200* and get FREE SHIPPING

Chip TPGH-H

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0529
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
3.18
Material
TN60
TRUSCO Part Number
141-5581
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TPGH160304L-H 04990273 129.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products