Buy more than* S$200* and get FREE SHIPPING

4 Blades KHA Super Medium Blade

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0081
Shank Diameter D4 (mm)
12
Blade Length ap (mm)
30
Blade Diameter D1 (mm)
11
Overall Length L1 (mm)
85
Number of Blades
4
TRUSCO Part Number
109-4611
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 S4MDD 1100 03796414 57.49 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products