Buy more than* S$200* and get FREE SHIPPING

4-blade KHA Super Medium blade

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
General-purpose
2015 Trusco Published Pages
1 0081
Helix Angle (Degree)
30
Tolerance (mm)
0-+0.020
Number of Blades
4
...see all>
Product Options
ADD TO CART
Overall Length L1 (mm) TRUSCO Part Number Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L1 (mm) TRUSCO Part Number Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 109-4459 6 10 3 1pc 1 S4MDD 0300 03796615 36.15 SGD
Shipped after 2017-12-19
65 109-4530 10 20 7 1pc 1 S4MDD 0700 03796843 39.53 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products