Buy more than* S$200* and get FREE SHIPPING

415ER fixed car (urethane wheel) With stopper

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
70
Attachment Height H (mm)
148
Wheel No.
439E-UB125
Mounting Seat A x B (mm)
100x58
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 415ER-UB125 07354514 28.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products