Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0652
Dimensions Re (mm)
1.5
Dimensions F1 (mm)
1.9
Dimensions S1 (mm)
3.97
Relief Angle (degree)
20
Dimention D1 (phimm)
13.4
Pricision
M
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
F7030 225-7700 1box(10pc) 1 SEMT13T3AGSN-JH 06240647 93.11 SGD
Shipped after 2017-12-19
VP15TF 225-3771 1box(10pc) 1 SEMT13T3AGSN-JH 06242442 94.69 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products