Buy more than* S$200* and get FREE SHIPPING

2015 Trusco Published Pages
1 0652
Corner Height Tolerance (mm)
+/-0.025
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
12.7
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Dimention D2 (phi mm) Dimention D1 (phimm) Corner Radius (mm) Material TRUSCO Part Number Corner Radius Re (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D2 (phi mm) Dimention D1 (phimm) Corner Radius (mm) Material TRUSCO Part Number Corner Radius Re (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.16 12.7 0.8 NX2525 678-0041 0.2 4.76 1box(10pc) 1 SNGG120408L 06208553 189.99 SGD
In stock
- - 0.4 NX2525 678-0032 - - 1box(10pc) 1 SNGG120404R 06208535 189.99 SGD
In stock
- - 0.8 NX2525 678-0059 - - 1box(10pc) 1 SNGG120408R 06208587 189.99 SGD
In stock
5.16 12.7 0.4 NX2525 678-0024 0.4 4.76 1box(10pc) 1 SNGG120404L 06208501 189.99 SGD
In stock
5.16 12.7 0.4 UTi20T 118-0835 0.4 4.76 1box(10pc) 1 SNGG120404L 05343082 189.99 SGD
In stock
- - 0.8 UTi20T 118-0959 - - 1box(10pc) 1 SNGG120408L 05343003 189.99 SGD
In stock
- - 0.8 HTi10 118-0967 - - 1box(10pc) 1 SNGG120408L 05343037 189.99 SGD
In stock
- - 0.4 UTi20T 118-0771 - - 1box(10pc) 1 SNGG120404R 05343046 209.99 SGD
In stock
ADD TO CART

Related Products